- Cylindrical Roller Bearing
- 30 mm ID x 62 mm OD x 16 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 30 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 37500 N |
| O.D. | 62 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Cage Material | Molded Polyamide |
| Capacity | High Capacity |
| Limiting Speed - Grease | 9500 rpm |
| Dynamic Load Rating | 39000 N |
| End Type | Open End |
| Limiting Speed - Oil | 12000 rpm |
| Precision Ground | Yes |
| Outer Ring Width | 16 mm |
| Weight | 0.439 LB |
| EAN or UPC | 29176067877 |

