- Cylindrical Roller Bearing
- 35 mm ID x 72 mm OD x 17 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 17 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 8500 rpm |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Cage Material | Molded Polyamide |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Limiting Speed - Oil | 10000 rpm |
| Dynamic Load Rating | 50500 N |
| Capacity | High Capacity |
| Static Load Rating [Max] | 50000 N |
| Enclosure | Open |
| Weight | 0.644 LB |
| EAN or UPC | 29176023453 |

