- Cylindrical Roller Bearing
- 40 mm ID x 80 mm OD x 18 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 18 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Molded Polyamide |
| Limiting Speed - Oil | 9000 rpm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| O.D. | 80 mm |
| I.D. | 40 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Grease | 7500 rpm |
| Dynamic Load Rating | 55500 N |
| Static Load Rating [Max] | 55500 N |
| Radial Internal Clearance | Normal |
| Weight | 0.816 LB |
| EAN or UPC | 29176067891 |

