- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 19 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 63000 N |
| Limiting Speed - Oil | 8000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Cage Material | Molded Polyamide |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | High Capacity |
| Outer Ring Width | 19 mm |
| Limiting Speed - Grease | 6700 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| O.D. | 85 mm |
| I.D. | 45 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Static Load Rating [Max] | 66500 N |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Weight | 0.915 LB |
| EAN or UPC | 29176070570 |

