- Cylindrical Roller Bearing
- 50 mm ID x 90 mm OD x 20 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 69000 N |
| O.D. | 90 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | High Capacity |
| Static Load Rating [Max] | 76500 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 6300 rpm |
| I.D. | 50 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 20 mm |
| Precision Ground | Yes |
| Cage Material | Molded Polyamide |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 7500 rpm |
| Weight | 1.047 LB |
| EAN or UPC | 29176070594 |

