- Cylindrical Roller Bearing
- 55 mm ID x 100 mm OD x 21 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 55 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 98500 N |
| Limiting Speed - Grease | 5600 rpm |
| Dynamic Load Rating | 86500 N |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 100 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Cage Material | Molded Polyamide |
| Limiting Speed - Oil | 7100 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 1.4 LB |
| EAN or UPC | 29176070600 |

