- Cylindrical Roller Bearing
- 60 mm ID x 110 mm OD x 22 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 5300 rpm |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| O.D. | 110 mm |
| Cage Material | Molded Polyamide |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6300 rpm |
| Outer Ring Width | 22 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| I.D. | 60 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 97500 N |
| Static Load Rating [Max] | 107000 N |
| Weight | 1.72 LB |
| EAN or UPC | 29176023347 |

