- Cylindrical Roller Bearing
- 65 mm ID x 120 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | High Capacity |
| Static Load Rating [Max] | 119000 N |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 5600 rpm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Molded Polyamide |
| Enclosure | Open |
| Limiting Speed - Grease | 4800 rpm |
| Dynamic Load Rating | 108000 N |
| I.D. | 65 mm |
| Radial Internal Clearance | Normal |
| O.D. | 120 mm |
| Outer Ring Width | 23 mm |
| Precision Ground | Yes |
| Weight | 2.224 LB |
| EAN or UPC | 29176070617 |

