- Cylindrical Roller Bearing
- 70 mm ID x 125 mm OD x 24 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 83500 N |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 5000 rpm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| O.D. | 125 mm |
| Enclosure | Open |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 6300 rpm |
| Cage Material | Pressed Steel |
| Outer Ring Width | 24 mm |
| I.D. | 70 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 95000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 2.505 LB |
| EAN or UPC | 29176033445 |

