- Cylindrical Roller Bearing
- 75 mm ID x 130 mm OD x 25 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 25 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6000 rpm |
| Enclosure | Open |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 111000 N |
| O.D. | 130 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 4800 rpm |
| I.D. | 75 mm |
| Dynamic Load Rating | 96500 N |
| Weight | 2.697 LB |
| EAN or UPC | 29176033452 |

