- Cylindrical Roller Bearing
- 80 mm ID x 140 mm OD x 26 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 26 mm |
| Limiting Speed - Oil | 5300 rpm |
| I.D. | 80 mm |
| O.D. | 140 mm |
| Dynamic Load Rating | 106000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 122000 N |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Limiting Speed - Grease | 4500 rpm |
| Cage Material | Pressed Steel |
| Weight | 3.256 LB |
| EAN or UPC | 29176033476 |

