- Cylindrical Roller Bearing
- 85 mm ID x 150 mm OD x 28 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4300 rpm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 140000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| I.D. | 85 mm |
| End Type | Open End |
| O.D. | 150 mm |
| Outer Ring Width | 28 mm |
| Limiting Speed - Oil | 5000 rpm |
| Dynamic Load Rating | 120000 N |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Weight | 4.145 LB |
| EAN or UPC | 29176033483 |

