- Cylindrical Roller Bearing
- 90 mm ID x 160 mm OD x 30 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 4000 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 152000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Static Load Rating [Max] | 178000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Limiting Speed - Oil | 4800 rpm |
| Outer Ring Width | 30 mm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Weight | 5.124 LB |
| EAN or UPC | 29176069000 |

