- Cylindrical Roller Bearing
- 95 mm ID x 170 mm OD x 32 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 158000 N |
| Precision Ground | Yes |
| Cage Material | Pressed Steel |
| I.D. | 95 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| End Type | Open End |
| Limiting Speed - Grease | 3800 rpm |
| Oil Hole | w/o Oil Hole |
| O.D. | 170 mm |
| Outer Ring Width | 32 mm |
| Static Load Rating [Max] | 183000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 4500 rpm |
| Weight | 6.03 LB |
| EAN or UPC | 29176033506 |

