- Cylindrical Roller Bearing
- 20 mm ID x 47 mm OD x 18 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 16000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 13000 rpm |
| I.D. | 20 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 18400 N |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| End Type | Open End |
| Dynamic Load Rating | 20700 N |
| Radial Internal Clearance | Normal |
| O.D. | 47 mm |
| Cage Material | Pressed Steel |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Outer Ring Width | 18 mm |
| Enclosure | Open |
| Weight | 0.32 LB |
| EAN or UPC | 29176050909 |

