- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating [Max] | 34500 N |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| I.D. | 25 mm |
| Cage Material | Molded Polyamide |
| Enclosure | Open |
| Dynamic Load Rating | 35000 N |
| O.D. | 52 mm |
| Capacity | High Capacity |
| Limiting Speed - Oil | 14000 rpm |
| Outer Ring Width | 18 mm |
| Weight | 0.37 LB |
| EAN or UPC | 29176070242 |

