- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Static Load Rating [Max] | 22800 N |
| Precision Ground | Yes |
| I.D. | 25 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 14000 rpm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Limiting Speed - Grease | 12000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 18 mm |
| O.D. | 52 mm |
| Dynamic Load Rating | 23700 N |
| Weight | 0.359 LB |
| EAN or UPC | 29176033742 |

