- Cylindrical Roller Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 30 mm |
| Cage Material | Molded Polyamide |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 50000 N |
| End Type | Open End |
| Limiting Speed - Grease | 9500 rpm |
| Outer Ring Width | 20 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Limiting Speed - Oil | 12000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 62 mm |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 49000 N |
| Weight | 0.58 LB |
| EAN or UPC | 29176402777 |

