- Cylindrical Roller Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Outer Ring Width | 20 mm |
| Static Load Rating [Max] | 33000 N |
| Enclosure | Open |
| End Type | Open End |
| Limiting Speed - Grease | 10000 rpm |
| Limiting Speed - Oil | 12000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 33000 N |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.58 LB |
| EAN or UPC | 29176028533 |

