- Cylindrical Roller Bearing
- 35 mm ID x 72 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 65000 N |
| I.D. | 35 mm |
| Limiting Speed - Grease | 8500 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 10000 rpm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Molded Polyamide |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| O.D. | 72 mm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| End Type | Open End |
| Outer Ring Width | 23 mm |
| Dynamic Load Rating | 61500 N |
| Weight | 0.871 LB |
| EAN or UPC | 29176070235 |

