- Cylindrical Roller Bearing
- 35 mm ID x 72 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| I.D. | 35 mm |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Outer Ring Width | 23 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 8500 rpm |
| O.D. | 72 mm |
| Dynamic Load Rating | 49000 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 10000 rpm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Static Load Rating [Max] | 51000 N |
| Radial Internal Clearance | Normal |
| Weight | 0.9 LB |
| EAN or UPC | 29176050916 |

