- Cylindrical Roller Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 77500 N |
| O.D. | 80 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 23 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| I.D. | 40 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 72500 N |
| Limiting Speed - Grease | 7500 rpm |
| Cage Material | Molded Polyamide |
| Limiting Speed - Oil | 9000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 1.091 LB |
| EAN or UPC | 29176070792 |

