- Cylindrical Roller Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| End Type | Open End |
| Limiting Speed - Oil | 9000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 7500 rpm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 58000 N |
| Static Load Rating [Max] | 62000 N |
| Outer Ring Width | 23 mm |
| O.D. | 80 mm |
| Radial Internal Clearance | Normal |
| I.D. | 40 mm |
| Weight | 1.078 LB |
| EAN or UPC | 29176028540 |

