- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 85 mm |
| Enclosure | Open |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 84500 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 23 mm |
| I.D. | 45 mm |
| Limiting Speed - Oil | 8500 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 76000 N |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Molded Polyamide |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 6700 rpm |
| Weight | 1.182 LB |
| EAN or UPC | 29176023316 |

