- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| O.D. | 85 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 68000 N |
| Precision Ground | Yes |
| Limiting Speed - Grease | 7100 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 8500 rpm |
| I.D. | 45 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 23 mm |
| Dynamic Load Rating | 61500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Weight | 1.175 LB |
| EAN or UPC | 29176033773 |

