- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Dynamic Load Rating | 61500 N |
| Limiting Speed - Oil | 8500 rpm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 68000 N |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 7100 rpm |
| I.D. | 45 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| O.D. | 85 mm |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 23 mm |
| End Type | Open End |
| Weight | 1.175 LB |
| EAN or UPC | 29176033780 |

