- Cylindrical Roller Bearing
- 100 mm ID x 180 mm OD x 34 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| I.D. | 100 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 217000 N |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Outer Ring Width | 34 mm |
| Limiting Speed - Oil | 4300 rpm |
| Dynamic Load Rating | 183000 N |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| O.D. | 180 mm |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Limiting Speed - Grease | 3600 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 7.409 LB |
| EAN or UPC | 29176033513 |

