- Cylindrical Roller Bearing
- 50 mm ID x 90 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 50 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 6300 rpm |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 23 mm |
| Cage Material | Pressed Steel |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| O.D. | 90 mm |
| Static Load Rating [Max] | 73500 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 8000 rpm |
| Dynamic Load Rating | 64000 N |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Weight | 1.278 LB |
| EAN or UPC | 29176071256 |

