- Cylindrical Roller Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Molded Polyamide |
| End Type | Open End |
| Static Load Rating [Max] | 122000 N |
| Outer Ring Width | 25 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 101000 N |
| Bore Type | Round Bore, Metric Type |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 7100 rpm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Limiting Speed - Grease | 5600 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 1.72 LB |
| EAN or UPC | 29176023323 |

