- Cylindrical Roller Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 7100 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | Normal |
| I.D. | 55 mm |
| Static Load Rating [Max] | 87000 N |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 75500 N |
| Enclosure | Open |
| End Type | Open End |
| Outer Ring Width | 25 mm |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Pressed Steel |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 100 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 1.697 LB |
| EAN or UPC | 29176033797 |

