- Cylindrical Roller Bearing
- 60 mm ID x 110 mm OD x 28 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Limiting Speed - Oil | 6300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 131000 N |
| I.D. | 60 mm |
| Outer Ring Width | 28 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Static Load Rating [Max] | 157000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 5300 rpm |
| O.D. | 110 mm |
| Capacity | High Capacity |
| Cage Material | Molded Polyamide |
| Radial Internal Clearance | Normal |
| Weight | 2.332 LB |
| EAN or UPC | 29176067945 |

