- Cylindrical Roller Bearing
- 65 mm ID x 120 mm OD x 31 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4800 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| O.D. | 120 mm |
| Enclosure | Open |
| End Type | Open End |
| Dynamic Load Rating | 149000 N |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 181000 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6000 rpm |
| Cage Material | Molded Polyamide |
| Capacity | High Capacity |
| Outer Ring Width | 31 mm |
| Weight | 3.106 LB |
| EAN or UPC | 29176403019 |

