- Cylindrical Roller Bearing
- 65 mm ID x 120 mm OD x 31 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| I.D. | 65 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Grease | 4800 rpm |
| Dynamic Load Rating | 120000 N |
| Limiting Speed - Oil | 6000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 31 mm |
| Static Load Rating [Max] | 149000 N |
| O.D. | 120 mm |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Weight | 3.189 LB |
| EAN or UPC | 29176070099 |

