- Cylindrical Roller Bearing
- 75 mm ID x 130 mm OD x 31 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| I.D. | 75 mm |
| Dynamic Load Rating | 130000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 162000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| O.D. | 130 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Outer Ring Width | 31 mm |
| Limiting Speed - Oil | 5300 rpm |
| Limiting Speed - Grease | 4300 rpm |
| Radial Internal Clearance | Normal |
| Weight | 3.416 LB |
| EAN or UPC | 29176023842 |

