- Cylindrical Roller Bearing
- 80 mm ID x 140 mm OD x 33 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4000 rpm |
| I.D. | 80 mm |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| O.D. | 140 mm |
| Outer Ring Width | 33 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Dynamic Load Rating | 147000 N |
| Limiting Speed - Oil | 5000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Static Load Rating [Max] | 186000 N |
| Weight | 4.256 LB |
| EAN or UPC | 29176050954 |

