- Cylindrical Roller Bearing
- 85 mm ID x 150 mm OD x 36 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Limiting Speed - Oil | 4500 rpm |
| O.D. | 150 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Outer Ring Width | 36 mm |
| Enclosure | Open |
| Dynamic Load Rating | 170000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 3800 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 85 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Static Load Rating [Max] | 218000 N |
| Weight | 5.467 LB |
| EAN or UPC | 29176050961 |

