- Cylindrical Roller Bearing
- 90 mm ID x 160 mm OD x 40 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 265000 N |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 3600 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 207000 N |
| I.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 4300 rpm |
| O.D. | 160 mm |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Ring Width | 40 mm |
| Weight | 6.954 LB |
| EAN or UPC | 29176023750 |

