- Cylindrical Roller Bearing
- 95 mm ID x 170 mm OD x 43 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 4000 rpm |
| Precision Ground | Yes |
| Enclosure | Open |
| End Type | Open End |
| Static Load Rating [Max] | 298000 N |
| I.D. | 95 mm |
| Dynamic Load Rating | 230000 N |
| O.D. | 170 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Outer Ring Width | 43 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3400 rpm |
| Weight | 8.455 LB |
| EAN or UPC | 29176023859 |

