- Cylindrical Roller Bearing
- 105 mm ID x 190 mm OD x 36 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 4000 rpm |
| I.D. | 105 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 36 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 241000 N |
| Limiting Speed - Grease | 3400 rpm |
| Cage Material | Pressed Steel |
| Oil Hole | w/o Oil Hole |
| O.D. | 190 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 201000 N |
| Weight | 8.971 LB |
| EAN or UPC | 29176403354 |

