- Cylindrical Roller Bearing
- 100 mm ID x 180 mm OD x 46 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 246000 N |
| Limiting Speed - Grease | 3200 rpm |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 315000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 3800 rpm |
| Oil Hole | w/o Oil Hole |
| I.D. | 100 mm |
| Precision Ground | Yes |
| Outer Ring Width | 46 mm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| O.D. | 180 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Weight | 10.192 LB |
| EAN or UPC | 29176028564 |

