- Cylindrical Roller Bearing
- 130 mm ID x 230 mm OD x 64 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 2400 rpm |
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3000 rpm |
| Outer Ring Width | 64 mm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 530000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| O.D. | 230 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| I.D. | 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 380000 N |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 22.858 LB |
| EAN or UPC | 29176071270 |

