- Cylindrical Roller Bearing
- 110 mm ID x 200 mm OD x 38 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 272000 N |
| Enclosure | Open |
| Limiting Speed - Grease | 3200 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 110 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| O.D. | 200 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 229000 N |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 3800 rpm |
| Outer Ring Width | 38 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 10.272 LB |
| EAN or UPC | 29176033537 |

