- Cylindrical Roller Bearing
- 240 mm ID x 440 mm OD x 120 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Cage Material | Machined Brass |
| Outer Ring Width | 120 mm |
| O.D. | 440 mm |
| Limiting Speed - Grease | 1200 rpm |
| Limiting Speed - Oil | 1500 rpm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Static Load Rating [Max] | 2.32e+006 N |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 1.44e+006 N |
| I.D. | 240 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 186.32 LB |
| EAN or UPC | 29176085512 |

