- Cylindrical Roller Bearing
- 25 mm ID x 62 mm OD x 24 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 25 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 9000 rpm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 11000 rpm |
| Dynamic Load Rating | 42500 N |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 41000 N |
| Outer Ring Width | 24 mm |
| Capacity | Standard Capacity |
| O.D. | 62 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Weight | 0.75 LB |
| EAN or UPC | 29176033810 |

