- Cylindrical Roller Bearing
- 30 mm ID x 72 mm OD x 27 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 51000 N |
| End Type | Open End |
| Limiting Speed - Oil | 9500 rpm |
| O.D. | 72 mm |
| Dynamic Load Rating | 51500 N |
| Outer Ring Width | 27 mm |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Precision Ground | Yes |
| Limiting Speed - Grease | 7500 rpm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| I.D. | 30 mm |
| Weight | 1.12 LB |
| EAN or UPC | 29176033827 |

