- Cylindrical Roller Bearing
- 35 mm ID x 80 mm OD x 31 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 35 mm |
| Limiting Speed - Grease | 7100 rpm |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 60500 N |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 60000 N |
| Outer Ring Width | 31 mm |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Enclosure | Open |
| Limiting Speed - Oil | 8500 rpm |
| O.D. | 80 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 1.519 LB |
| EAN or UPC | 29176033834 |

