- Cylindrical Roller Bearing
- 40 mm ID x 90 mm OD x 33 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 90 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Outer Ring Width | 33 mm |
| Dynamic Load Rating | 82500 N |
| Limiting Speed - Oil | 7500 rpm |
| End Type | Open End |
| I.D. | 40 mm |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 88000 N |
| Weight | 2.083 LB |
| EAN or UPC | 29176033841 |

