- Cylindrical Roller Bearing
- 45 mm ID x 100 mm OD x 36 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 6700 rpm |
| Enclosure | Open |
| Dynamic Load Rating | 99000 N |
| Static Load Rating [Max] | 104000 N |
| O.D. | 100 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Pressed Steel |
| I.D. | 45 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 5600 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Outer Ring Width | 36 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 2.8 LB |
| EAN or UPC | 29176074554 |

