- Cylindrical Roller Bearing
- 150 mm ID x 270 mm OD x 45 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 2200 rpm |
| O.D. | 270 mm |
| Cage Material | Pressed Steel |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 2800 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 150 mm |
| Outer Ring Width | 45 mm |
| Dynamic Load Rating | 345000 N |
| Static Load Rating [Max] | 435000 N |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Weight | 22.677 LB |
| EAN or UPC | 29176033544 |

