- Cylindrical Roller Bearing
- 55 mm ID x 120 mm OD x 43 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 4500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 148000 N |
| Precision Ground | Yes |
| Limiting Speed - Oil | 5600 rpm |
| O.D. | 120 mm |
| Outer Ring Width | 43 mm |
| I.D. | 55 mm |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Static Load Rating [Max] | 162000 N |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Weight | 4.828 LB |
| EAN or UPC | 29176037023 |

